This item is Discontinued.

Vertiv 48 PORT ACS DUAL AC, ACS8048DAC400 ACS8048DAC400

48 PORT ACS DUAL AC, ACS8048DAC400 (Discontinued)

  • Mfr # ACS8048DAC400
  • Zoro # G5224598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS8048DAC400
Zoro #
G5224598
UPC #
636430079127
Country of Origin
Unknown

Details

Number of Serial Ports
48
Number of USB Ports
8
Series
8000
Max. Memory Supported
16 GB
Wireless LAN
No
Device Type
Console Server
Parallel Port
No
Item
Device Server
Network (RJ-45)
Yes
USB
Yes
Serial Port
Yes
Network Technology
1000Base-X
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
No
Centronics Port
No
Memory Technology
DDR3 SDRAM
Processor Manufacturer
ARM
Mounting
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Standard Memory
1 GB

Description

The Vertiv Avocent ACS 8000 Advanced Console Server system integrates connectivity features for secure in-band and out-of-band network remote management of IT assets from anywhere in the world. Includes dual AC power supply and analog modem. The system offers scalability and reduces operational costs for a range of applications from financial institutions, to education, government, healthcare, oil and gas, the military, retail/wholesale and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.