Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVOCENT LONGVIEW 5500 HIGH-PERFORMANCE KVM EXTENDER, RECEIVER, SINGLE HEAD,

  • Mfr # LV5500R-400

  • Zoro # G414883043


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Number of Network (RJ-45) Ports
1
Maximum Video Resolution
409(6) 2160
Rack Height
1U
Receiver Width
7.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV5500R-400
Zoro #
G414883043
UPC #
636430090900
Country of Origin
United Kingdom

Dimensions

Rack Height
1U
Receiver Width
7.32"
Receiver Height
1.54"
Receiver Depth
5.83"

Details

Item
KVM Extender Receiver
Input Voltage
120 V AC, 230 V AC
Number of Network (RJ-45) Ports
1
Maximum Video Resolution
409(6) 2160
Number of Local Users Supported
1
Environmentally Friendly
Yes
KVM Technology
Digital
Number of USB Ports
2
Microphone
Yes
Graphic Mode
4K
Network (RJ-45)
Yes
DisplayPort
Yes
Connectivity Technology
Wired
Power Consumption
18 W
Number of Computers Supported
1
Package Contents
LV5500 High-Performance KVM Extender , Receiver, 1 x LV5500 Extender Quick Installation Guide, 1 x Extender RMK Quick Installation Guide, 1 x Compliance/Safety Sheet (See PLM BOM) 1 each, 1 x Customer Support/Warranty Card (See PLM BOM), 1 x 3.5mm stereo plug to plug audio cable, 3meter , 1 x USB cable, Type A to Type B, 1.8meter, 1 x DisplayPort cable, M-M, High Bit-Rate, 2meter , 1 x Power supply: HK-AB-050A400-D56 or HK-25-AB-050A400-D56 , 1 x China RoHS Declaration, 1 x Vertiv document wallet
Maximum Operating Distance
13123.36 ft
Number of Remote Users Supported
1
Input Voltage Range
100-240 VAC
USB
Yes
Platform Supported
Unix, PC, Sun, Mac, Linux
Headphone
Yes
Digital Audio/Video
Yes
Device Type
High Performance KVM
Series
5000
Max. Resolution
4096 x 2160
Color
Black
Mount Type
Rack-mountable

Description

VERTIV AVOCENT LONGVIEW 5500 HIGH-PERFORMANCE KVM EXTENDER,RECEIVER,SINGLE HEAD,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.