Zoro Homepage

Center-Mount Shelf For 19In Wide Racks

  • Mfr # RS600

  • Zoro # G9652066


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Rack Width
19 in
Compatibility
Liebert UPStation GXT 2U UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS600
Zoro #
G9652066
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Width
19 in

Details

Item
Rack Shelf
Compatibility
Liebert UPStation GXT 2U UPS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.