CYBEX SC UNIV DP/H + USBC SECUR KVM SWCH
- Mfr # SC845DPHC-400
- Zoro # G414883012
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Depth
2.4 in
Width
7 in
Height
1.7"
Number of USB Ports
3
DisplayPort
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC845DPHC-400
- Zoro #
- G414883012
- UPC #
- 636430089447
- Country of Origin
- United States
- Item
- KVM Switchbox
- Number of USB Ports
- 3
- DisplayPort
- Yes
- Number of HDMI Ports
- 1
- Number of Computers Supported
- 4
- Maximum Operating Distance
- 10 ft
- USB
- Yes
- Input Voltage Range
- 100VAC-240VAC
- Environmentally Friendly
- Yes
- HDMI
- Yes
- Number of Local Users Supported
- 1
- Package Contents
- Cybex SC845DPHC Secure Desktop KVM Switch, Power Supply
- Number of DisplayPorts
- 1
- Series
- 800
- Max. Resolution
- 3840 x 2160
- Standards
- NIAP 4.0 Certified
- Graphic Mode
- 4K
- KVM Technology
- Digital & Analog
- Features
- Intrusion Detection, Tamper Resistant
- Device Type
- Secure KVM
- Mount Type
- Rack-mountable, Desktop
- Connectivity Technology
- Wired
Dimensions
- Depth
- 2.4 in
- Width
- 7 in
- Height
- 1.7"
- Rack Height
- 1U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.