
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC820DPH-400
Zoro #
G611641002
UPC #
-
Country of Origin
China
Dimensions
Height
1.7"
Width
7"
Depth
2.4"
Rack Height
1U
Details
Item
KVM Switchbox
Number of Local Users Supported
1
Number of Computers Supported
2
Number of DisplayPorts
1
Maximum Operating Distance
10 ft
HDMI
Yes
USB
Yes
Input Voltage Range
100VAC-240VAC
Package Contents
Cybex SC820DPH Secure Desktop KVM Switch, Power Supply
Number of HDMI Ports
1
Environmentally Friendly
Yes
DisplayPort
Yes
Number of USB Ports
2
Series
800
Description
CYBEX SC800 900 SECURE DESK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.