Zoro Homepage

EDGE 3000VA/2700W 230V UPS

  • Mfr # EDGE-3000IRT2UXL

  • Zoro # G514878529


product price: $2,594.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Output Voltage
240 V AC
Input Voltage
278 V
Backup Time (Half/Full Load)
16 Minute/6 Minute
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-3000IRT2UXL
Zoro #
G514878529
UPC #
-
Country of Origin
China

Details

Mounting
Rack/Tower
Output Voltage
240 V AC
Input Voltage
278 V
Backup Time (Half/Full Load)
16 Minute/6 Minute
Power Rating
3000VA
UPS Type
Line-interactive UPS
Wattage
2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.