Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GXT5 3000VA L-ION UPS W/RDU101

  • Mfr # GXT5LI-3000LVRT2UXLN

  • Zoro # G314877562


product price: $7,378.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Wattage
2700 W
Power Rating
3000VA
Number of Outlets
6
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5LI-3000LVRT2UXLN
Zoro #
G314877562
UPC #
767041038002
Country of Origin
China

Details

Mounting
Rack/Tower
Wattage
2700 W
Power Rating
3000VA
Number of Outlets
6
Input Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.