Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GXT5 500VA UPS

  • Mfr # GXT5-500LVRT2UXL

  • Zoro # G614878887


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Power Rating
500VA
Mounting
Rack/Tower
Wattage
500 W
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-500LVRT2UXL
Zoro #
G614878887
UPC #
767041026252
Country of Origin
China

Details

Input Voltage
120 V AC
Power Rating
500VA
Mounting
Rack/Tower
Wattage
500 W
Number of Outlets
6
Output Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.