Zoro Homepage

GXT5 LI 8000VA 208/120V RT XL UPS

  • Mfr # GXT5LI-8000MVRT4UXLN

  • Zoro # G414877165


product price: $13,518.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Power Rating
8000VA
Mounting
Rack/Tower
Wattage
8000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5LI-8000MVRT4UXLN
Zoro #
G414877165
UPC #
767041035124
Country of Origin
China

Details

Power Rating
8000VA
Mounting
Rack/Tower
Wattage
8000 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.