Zoro Homepage

GXT5 LITHIUM-ION 1000VA UPS, 120VAC, 2U RACK/TOWER

  • Mfr # GXT5LI-1000LVRT2UXL

  • Zoro # G714879135


product price: $2,801.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
Mounting
Rack/Tower
UPS Type
Double Conversion Online UPS
Backup Time (Half/Full Load)
28 Minute/13 Minute
Power Rating
1000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5LI-1000LVRT2UXL
Zoro #
G714879135
UPC #
767041034882
Country of Origin
China

Details

Number of Outlets
6
Mounting
Rack/Tower
UPS Type
Double Conversion Online UPS
Backup Time (Half/Full Load)
28 Minute/13 Minute
Power Rating
1000VA
Wattage
1000 W
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.