
GXT5 LITHIUM-ION 1500VA UPS, 120VAC, 2U RACK/TOWER
Mfr # GXT5LI-1500LVRT2UXL
Zoro # G314879085
product price: $3,698.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
UPS/Surge
Power Rating
1500VA
Number of Outlets
6
Input Voltage
120 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXT5LI-1500LVRT2UXL
Zoro #
G314879085
UPC #
767041034899
Country of Origin
China
Details
Outlet Type
UPS/Surge
Power Rating
1500VA
Number of Outlets
6
Input Voltage
120 V AC
Mounting
Rack/Tower
Wattage
1350 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.