
GXT5 LITHIUM-ION 2000VA UPS, 120VAC, 2U RACK/TOWER
Mfr # GXT5LI-2000LVRT2UXL
Zoro # G714879074
product price: $4,411.99
/ea
Free Shipping & Returns
Key Features
Wattage
1800 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
28 Minute/13 Minute
Power Rating
2000VA
UPS Type
Double Conversion Online UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXT5LI-2000LVRT2UXL
Zoro #
G714879074
UPC #
767041034905
Country of Origin
China
Details
Wattage
1800 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
28 Minute/13 Minute
Power Rating
2000VA
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC
Number of Outlets
4
Outlet Type
4 x NEMA 5-15/20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.