LIEBERT GXT LITHIUM-ION 5000VA, 208V ONLINE UPS WITH L6-30P INPUT 2 NEM

  • Mfr # GXT5LI-5KL630RT3UXLN

  • Zoro # G416269074


product price: $9,642.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
240 V AC
Input Voltage
230 V AC
Power Rating
5000VA
Mounting
Rack/Tower
Wattage
4900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5LI-5KL630RT3UXLN
Zoro #
G416269074
UPC #
767041035148
Country of Origin
China

Details

Output Voltage
240 V AC
Input Voltage
230 V AC
Power Rating
5000VA
Mounting
Rack/Tower
Wattage
4900 W
UPS Type
Online

Description

VERTIV LIEBERT GXT LITHIUM-ION 5000VA, 208V ONLINE UPS WITH L6-30P INPUT 2 NEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.