Shop VERTIV
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UPS System, 20000VA, Out: 208/120V AC In: 208V AC
Mfr # GXT5-20KMVRT11UXLN
Zoro # G0147486
original price:Â $23,749.99 , new price: $22,280.99 , 6 percent off
new price:Â
$
22,280.99
/ea
Key Features
UPS Type
Online
Power Rating
20000VA
Mounting
Tower, Rack
Wattage
20000 W
Input Voltage
208V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXT5-20KMVRT11UXLN
- Zoro #
- G0147486
- UPC #
- 767041026450
- Country of Origin
- Unknown
- Item
- UPS System
- UPS Type
- Online
- Power Rating
- 20000VA
- Mounting
- Tower, Rack
- Wattage
- 20000 W
- Input Voltage
- 208V AC
- Output Voltage
- 208/120V AC
- Backup Time (Half/Full Load)
- 13 min/4.5 min
- Outlet Type
- Hardwired