Zoro Homepage

LIEBERT GXT5 3KVA L630P 2U RACK/TOWER EXTENDED RUN W/RDU CARD 208V

  • Mfr # GXT5-3KL630RT2UXLN

  • Zoro # G515683351


product price: $5,819.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
208V
Mounting
Rack/Tower
Power Rating
3000VA
Wattage
3000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-3KL630RT2UXLN
Zoro #
G515683351
UPC #
767041038521
Country of Origin
China

Details

Output Voltage
208V
Mounting
Rack/Tower
Power Rating
3000VA
Wattage
3000 W

Description

VERTIV LIEBERT GXT5 3KVA L630P 2U RACK/TOWER EXTENDED RUN W/RDU CARD 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.