Liebert Gxt5 External Battery Cabinet - 3000Va/72V, 2U

  • Mfr # GXT5-EBC72VRT2U
  • Zoro # G1861392
product price: 
$
1,242.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
16.9 in
Depth
21.3 in
Height
3.4 in
Compatible With
Liebert GXT5-3000LVRT2UXL (3000 VA) UPS Systems
Output Voltage
72V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXT5-EBC72VRT2U
Zoro #
G1861392
UPC #
767041026818
Country of Origin
Unknown

Dimensions

Width
16.9 in
Depth
21.3 in
Height
3.4 in
Rack Height
3U

Details

Item
Battery Cabinet
Compatible With
Liebert GXT5-3000LVRT2UXL (3000 VA) UPS Systems
Output Voltage
72V DC
Color
Black
Standards
UL1778, 4th Ed., FCC Part 15 Class A, ANSI C62.41 Cat. B, ISTA 1A
Includes
(4) Post Rack Mounting, Tower Stand Spacer, Power Interconnect Cable, Detection Interconnect Cable, Safety Instruction Manual.
Features
Energy Star; Environmentally Friendly
Hot Swappable
Yes
Battery Life
3 to 5 Year
Mounting
Tower/Rack
Hot Pluggable
Yes
Battery Chemistry
Lead Acid
Series
GXT5
Recharge Time
3 hr
Form Factor
Tower/Rack Mountable
Certifications & Standards
UL1778, 4th Ed., FCC Part 15 Class A, ANSI C62.41 Cat. B, ISTA 1A
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Energy Star
Yes
Maximum Battery Life
5 Year
Minimum Battery Life
3 Year
Package Contents
GXT5 72V External Battery Cabinet, 4 x Post Rack Mounting, Tower Stand Spacer, Power Interconnect Cable, Detection Interconnect Cable, Safety Instruction Manual
Maximum Battery Recharge Time
3 Hour

Description

Vertiv Liebert GXT5 External Battery Cabinet - 3000VA/72V|2U - 72 V DC - Lead Acid - Hot Pluggable - Hot Swappable - 3 Year Minimum Battery Life - 5 Year Maximum Battery Life - 3 Hour Recharge Time

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews