Liebert PSI5 1500, 1350W, 120VAC, RT, W/ RDU120 card

  • Mfr # PSI5-1500RT120N

  • Zoro # G821696557


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
UPS Type
Line-interactive
Wattage
1350W
Number of Outlets
6
Power Rating
1500VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-1500RT120N
Zoro #
G821696557
UPC #
767041028881
Country of Origin
China

Details

Mounting
Rack/Tower
UPS Type
Line-interactive
Wattage
1350W
Number of Outlets
6
Power Rating
1500VA
Input Voltage
120V
Output Voltage
120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.