Zoro Homepage

LIEBERT PSI5 1500 WITH NIC

  • Mfr # PSI5-1500RT120N

  • Zoro # G814911445


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Number of Outlets
6
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-1500RT120N
Zoro #
G814911445
UPC #
886389209230
Country of Origin
China

Details

Wattage
1350 W
Number of Outlets
6
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.