
LIEBERT PSI5 2200 WITH NIC
Mfr # PSI5-2200RT120N
Zoro # G115190686
product price: $2,129.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/Tower
Wattage
1920 W
Input Voltage
120 V AC
Outlet Type
UPS/Surge
UPS Type
Line-interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-2200RT120N
Zoro #
G115190686
UPC #
886389209254
Country of Origin
China
Details
Mounting
Rack/Tower
Wattage
1920 W
Input Voltage
120 V AC
Outlet Type
UPS/Surge
UPS Type
Line-interactive
Power Rating
2200VA
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.