Liebert PSI5 2200VA 1920W, 120VAC, RT, W/RDU120 card - TAA
Mfr # PSI5-2200RT120TAAN
Zoro # G416425937
product price: $3,599.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
1920 W
Output Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-2200RT120TAAN
Zoro #
G416425937
UPC #
767041000000
Country of Origin
Taiwan, Province of China
Details
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
1920 W
Output Voltage
120 V AC
UPS Type
Line Interactive
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.