Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liebert PSI5 800VA, 720W, 120VAC, RT, with RDU120 card

  • Mfr # PSI5-800RT120N

  • Zoro # G621696603


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120VAC
Mounting
Rack/Tower
UPS Type
Line Interactive
Number of Outlets
6
Wattage
720W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-800RT120N
Zoro #
G621696603
UPC #
767041029024
Country of Origin
China

Details

Input Voltage
120VAC
Mounting
Rack/Tower
UPS Type
Line Interactive
Number of Outlets
6
Wattage
720W
Output Voltage
120VAC
Power Rating
800VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.