Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIEBERT PSI5 LITHIUM-ION TAA

  • Mfr # PSI5-3000RT120LITAA

  • Zoro # G815190696


product price: $4,798.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Wattage
2700 W
Mounting
Rack/Tower
Power Rating
3000VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-3000RT120LITAA
Zoro #
G815190696
UPC #
-
Country of Origin
Taiwan, Province of China

Details

UPS Type
Line Interactive
Wattage
2700 W
Mounting
Rack/Tower
Power Rating
3000VA
Output Voltage
120 V AC
Input Voltage
120 V AC
Number of Outlets
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.