Zoro Homepage

Liebert PSI5 Lithium ion UPS 3000VA w/ RDU120 card

  • Mfr # PSI5-3000RT120LIN

  • Zoro # G921696204


product price: $4,903.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Mounting
Rack/Tower
UPS Type
Line Interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-3000RT120LIN
Zoro #
G921696204
UPC #
767041032161
Country of Origin
China

Details

Wattage
2700 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Mounting
Rack/Tower
UPS Type
Line Interactive
Backup Time (Half/Full Load)
20 Minute/9 Minute
Power Rating
3000VA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.