Zoro Homepage

LIEBERT PSI5

  • Mfr # PSI5-3000RT120TAA

  • Zoro # G214911403


product price: $3,010.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Input Voltage
120 V AC
Power Rating
2880VA
Medical Grade
No
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-3000RT120TAA
Zoro #
G214911403
UPC #
636430085760
Country of Origin
Taiwan, Province of China

Details

Wattage
2700 W
Input Voltage
120 V AC
Power Rating
2880VA
Medical Grade
No
Output Voltage
120 V AC
Mounting
Rack/Tower
UPS Type
Line Interactive

Description

VERTIV LIEBERT PSI5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.