Zoro Homepage

PSI5 800 720W 120VAC RT SNMP CARD

  • Mfr # PSI5-800RT120N

  • Zoro # G314885178


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
800VA
Number of Outlets
6
UPS Type
Line-interactive
Input Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-800RT120N
Zoro #
G314885178
UPC #
886389209216
Country of Origin
China

Details

Mounting
Rack/Tower
Power Rating
800VA
Number of Outlets
6
UPS Type
Line-interactive
Input Voltage
120VAC
Wattage
720W
Output Voltage
120VAC

Description

VERTIV PSI5 800 720W 120VAC RT SNMP CARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.