SIM HDMI USB2.0+VM+CAC TAA
Mfr # MPUIQ-VMCHD-G01
Zoro # G716450707
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Cable Type
HDMI/RJ-45/USB
Connector Type on Second End
RJ-45 Network - Female
Connector on Second End Details
RJ-45 Network - Female
Compatible With
Avocent MergePoint Unity Switch
Device Supported
Keyboard/Mouse, Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPUIQ-VMCHD-G01
Zoro #
G716450707
UPC #
636430000000
Country of Origin
Taiwan, Province of China
Details
Cable Type
HDMI/RJ-45/USB
Connector Type on Second End
RJ-45 Network - Female
Item
Server Interface Module
Connector on Second End Details
RJ-45 Network - Female
Compatible With
Avocent MergePoint Unity Switch
Device Supported
Keyboard/Mouse, Switch
Connector Type on First End
USB 2.0 - Male, HDMI Digital Audio/Video - Male
Connector on First End Details
HDMI Digital Audio/Video - Male, USB 2.0 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.