
Step Down Transformer, 3440VA, 120 V AC, 208 V AC
Mfr # TDU-3500RTL620
Zoro # G9762596
product price: $1,374.99
/eaKey Features
Input Voltage - Transformer
208 V AC
Output Voltage
120 V AC
Power Rating
3440VA
Mounting - Transformer
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDU-3500RTL620
Zoro #
G9762596
UPC #
767041026108
Country of Origin
Unknown
Details
Item
Step Down Transformer
Input Voltage - Transformer
208 V AC
Output Voltage
120 V AC
Power Rating
3440VA
Mounting - Transformer
Rack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.