Zoro Homepage

UPS 1920VA/1920W AVR RACK WITH SNMP CARD

  • Mfr # PSI5-2200RT120LIN

  • Zoro # G914879027


product price: $3,149.99
/ea
Free Shipping & Returns

Key Features

Wattage
1920 W
UPS Type
Line-interactive UPS
Power Rating
1920 VA
Mounting
Rack/Tower
Backup Time (Half/Full Load)
20 Minute/9 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-2200RT120LIN
Zoro #
G914879027
UPC #
767041034585
Country of Origin
China

Details

Wattage
1920 W
UPS Type
Line-interactive UPS
Power Rating
1920 VA
Mounting
Rack/Tower
Backup Time (Half/Full Load)
20 Minute/9 Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.