VR Rack - 48U Server Rack Enclosure, 600x1100mm, 19-inch Cabinet (VR3107)
- Mfr # VR3107
- Zoro # G714909672
product price:Â
$
3,074.99
/ea
Key Features
Material
Steel
Width
23.6 in
Depth
43.3 in
Height
89.2 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR3107
- Zoro #
- G714909672
- UPC #
- 767041025330
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 43.3 in
- Height
- 89.2 in
- Rack Height
- 48U
- Rack Width
- 19 in
- Rack Depth
- 43.90 in
Details
- Item
- Rack Cabinet
- Material
- Steel
- Environmentally Friendly
- Yes
- Package Contents
- VR - 48U with Doors/ Sides & Casters, 50 x M6 Cage Nuts and M6 Screws, Baying Hardware, Edge Grommet, Combination T30 Torx L-key with Phillips head, Cage Nut Insertion Tool, T30 Extension Driver
- Dynamic/Rolling Weight Capacity
- 2248.72 lb
- Static/Stationary Weight Capacity
- 2998.29 lb
- Mounting
- Floor Standing
- Assembly
- Not Required
- Color
- Black
- Application
- LAN Switch, Server, PDU, UPS, Patch Panel, KVM Switch
- Product Line
- VR
- Form Factor
- Floor Standing
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.