Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertx Hat, Ball Cap, Universal, Multicam VTX9944

Hat, Ball Cap, Universal, Multicam (Discontinued)

  • Mfr # VTX9944
  • Zoro # G1633226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTX9944
Zoro #
G1633226
UPC #
720327578142
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Hat
Material
50% Nylon/50% Cotton
Color
Multicam
Style
Baseball Hat
Adjustment Type
Hook-and-Loop
Headwear Type
General Purpose

Description

Hat, Style Baseball Hat, Adjustment Type Hook-and-Loop, Material 50 Percent Nylon/50 Percent Cotton, Color Multicam, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.