This item is Discontinued.

Vertx Mens Cargo Pants, Black, 46 x 36 in. VTX8600LBK

Mens Cargo Pants, Black, 46 x 36 in. (Discontinued)

  • Mfr # VTX8600LBK
  • Zoro # G1635545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTX8600LBK
Zoro #
G1635545
UPC #
720327606449
Country of Origin
Multiple

Dimensions

Fits Waist Size
46 in

Details

Item
Men's Cargo Pants
Color
Black
Fabric Weight
6.5 oz
Inseam
36 in
Garment Style
Pants
Pockets
12
Material
65% Polyester/35% Cotton Ripstop

Description

Men's Cargo Pants, Size 46 In., Black, Fits Waist Size 46 In., Garment Style Pant, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.