This item is Discontinued.

Vertx Mens Cargo Pants, Navy, 32 x 32 in. VTX8600NV

Mens Cargo Pants, Navy, 32 x 32 in. (Discontinued)

  • Mfr # VTX8600NV
  • Zoro # G1635405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTX8600NV
Zoro #
G1635405
UPC #
720327592933
Country of Origin
Multiple

Dimensions

Fits Waist Size
32 in

Details

Item
Men's Cargo Pants
Color
Blue
Fabric Weight
6.5 oz
Inseam
32 in
Binding
Button
Material
65% Polyester/35% Cotton Ripstop
Pockets
12
Garment Style
Pants

Description

Men's Cargo Pants, Size 32 In., Navy, Fits Waist Size 32 In., Garment Style Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.