This item is Discontinued.

Vertx Mens Cargo Pants, Smoke Gray, 38 x 34 in. VTX8600SMG

Mens Cargo Pants, Smoke Gray, 38 x 34 in. (Discontinued)

  • Mfr # VTX8600SMG
  • Zoro # G1634215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTX8600SMG
Zoro #
G1634215
UPC #
720327605657
Country of Origin
Multiple

Dimensions

Fits Waist Size
38 in

Details

Item
Men's Cargo Pants
Color
Smoke Gray
Inseam
34 in
Fabric Weight
6.5 oz
Pockets
12
Garment Style
Pants
Material
65% Polyester/35% Cotton Ripstop

Description

Men's Cargo Pants, Size 38 In., Smoke Gray, Fits Waist Size 38 In., Garment Style Pant, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.