This item is Discontinued.

Vertx Mens Pants, Khaki, 31" Size, 30" Inseam F1 VTX8001

Mens Pants, Khaki, 31" Size, 30" Inseam (Discontinued)

  • Mfr # F1 VTX8001
  • Zoro # G6156501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1 VTX8001
Zoro #
G6156501
UPC #
720327881143
Country of Origin
Multiple

Dimensions

Size
31 in
Fits Waist Size
31 in

Details

Item
Phantom LT 2.0 Men's Tactical Pants
Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
16.3 oz
Number of Outside Pockets
6
Garment Style
Pants
Pockets
6
Closure Type
Metal Button

Description

Men's Tactical Pants, Size 31 In., Khaki, Fits Waist Size 31 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.