Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Polyester, Gray

  • Mfr # TDOC85R78Z 01 15.5

  • Zoro # G503480832


product price: $43.79
/ea

Key Features

Color
Gray
Material
Polyester
Gender
Men's
Maximum Chest Size
15 1/2 in
Type
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDOC85R78Z 01 15.5
Zoro #
G503480832
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Chest Size
15 1/2 in

Details

Item
Short Sleeve Work Shirt
Color
Gray
Material
Polyester
Gender
Men's
Type
Short

Description

Short Sleeve Work Shirt, Gender Men's, Material Polyester, Color Gray, Sleeve Type Short, Maximum Chest Size 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.