Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertx Mens Tactical Pants, Size 30", OD Green F1 VTX1901

Mens Tactical Pants, Size 30", OD Green (Discontinued)

  • Mfr # F1 VTX1901
  • Zoro # G0982830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1 VTX1901
Zoro #
G0982830
UPC #
460399375163
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
30 in

Details

Item
Men's Tactical Pants
Color
Olive Drab Green
Material
65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Pants
Closure Type
YKK Zipper/Button
Number of Outside Pockets
17
Pockets
17
Binding
Button, Zipper Fly
Includes Hammer Loop
No

Description

Men's Tactical Pants, Size 30 in, OD Green, Fits Waist Size 30 in, Garment Style Pants, Inseam 32 in, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz, Pockets 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.