Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertx Tactical Shorts, 32" Size, Desert Tan F1 VTX8031

Tactical Shorts, 32" Size, Desert Tan (Discontinued)

  • Mfr # F1 VTX8031
  • Zoro # G6154508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1 VTX8031
Zoro #
G6154508
UPC #
720327877610
Country of Origin
El Salvador

Dimensions

Size
32 in
Fits Waist Size
32 in

Details

Item
Men's Phantom LT 2.0 Shorts
Color
Desert Tan
Material
65% Polyester/35% Cotton Mini Ripstop
Gender
Men's
Inseam
9 in
Fabric Weight
14.4 oz
Pockets
4
Number of Outside Pockets
4

Description

Tactical Shorts, Size 32 In., Fits Waist Size 32 In., Inseam 9 In., Color Desert Tan, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 4, Fabric Weight 14.4 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.