Speed Control, 277V AC, SPST, 10 A
- Mfr # KBWC-310K
- Zoro # G4548885
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
3,040
Includes
Adjustment Knob, Cover Plate
Depth (In.)
1 3/8 in
Plate Color
Silver
Switch Type
Dial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBWC-310K
- Zoro #
- G4548885
- UPC #
- -
- Country of Origin
- China
- Max. Wattage
- 3,040
- Includes
- Adjustment Knob, Cover Plate
- Plate Color
- Silver
- Switch Type
- Dial
- Fits
- Single Gang Box
- Item
- Speed Control
- For Use With
- Ceiling Fans
- Voltage
- 277V
- Type
- Adjustable
- Switch Color
- Silver
- Max. Amps
- 10 A
- Maximum Input Wattage
- 3,040 W
- Maximum Input Current
- 10 A
- Temperature Sensor
- Temperature Sensor Included
- Contact Form
- SPST
- Input Voltage
- 277V AC
- Number of Switches or Dials
- 3
- Product Type
- Speed Control
- Plate Material
- Aluminum
- Reversible
- Reversible
- Items Controlled
- Fans
Dimensions
- Depth (In.)
- 1 3/8 in
- Height (In.)
- 2 5/8 in
- Width (In.)
- 1 3/4 in
- Overall Width
- 1 3/4 in
- Overall Height
- 2 5/8 in
- Overall Depth
- 1 3/8 in
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 277V AC, Maximum Input Current 10 A, Number of Switches or Dials 3, Plate Material Aluminum, Reversible Reversible, Temperature Sensor Temperature Sensor Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 2 5/8 in, Overall Width 1 3/4 in, Overall Depth 1 3/8 in, Includes Adjustment Knob, Cover Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.