Ves

Standard-Duty Industrial Ceiling Fan, 60" Blade Dia., 1 Phase


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Dia. 60"
  • Fan Blade Color White
  • Fan Blade Finish Snow White
  • Fan Housing Material Steel
  • Number of Blades 3
See all product information

Product Information

Dimensions

Blade Dia. 60"
Max. Mounting Height 30 ft
Down Rod Outside Dia. 1 in
Blade Diameter 60 in

Details

Fan Blade Color White
Fan Blade Finish Snow White
Fan Housing Material Steel
Number of Blades 3
Reversible No
Speed Controllable - Fans Yes
Number of Speeds 3
Voltage 120V AC
Phase 1
Hz 60 Hz
RPM @ 60 Hz 258
Amps @ 60 Hz 0.50
Standards UL/ULC
Blade Finish - Decorative Fans Snow White
Full Load Amps 0.97
Item Light-Duty Indoor Industrial Ceiling Fan
RPM 258/154/108/80 RPM
CFM @ 50 Hz 8000
CFM @ 60 Hz 46,000
Motor Permanent Split Capacitor
Housing Finish - Decorative Fans Snow White
Housing Finish - Fans Painted
Bearings Permanently Lubricated Sealed Ball
Blade Material - Fans Plastic
Fan Watts 107 W
Amps @ 50 Hz 1.0
Fan Voltage 120VAC
Input Volts AC @ 60/50 Hz 120
Max. Ambient Temp. 105 Degrees F
RPM @ 50 Hz 215
Housing Color - Fans White
Mount Type Stem
High CFM 9630
Fan Item Ceiling Fan
Housing Material - Fans Steel
Includes 18 in Downrod, 3 Speed Wall Control, Safety Cable
Blade Finish Snow White
Air Flow 6,619 cfm
Amps 0.97 A
Light Kit No Light

Description

Light-Duty Indoor Industrial Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 107 W Fan Watts, Phase 1, 6,619 cfm, 258/154/108/80 RPM RPM, Max. Mounting Height 30 ft, Number of Speeds 3, Blade Material Plastic, Blade Finish Snow White, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.97 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible No, Mount Type Stem, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.