This item is Discontinued.

Vestal Mfg 6 In X 6 In Cast Iron Bell Trap W/ Strainer 30001-0-0

6 In X 6 In Cast Iron Bell Trap W/ Strainer (Discontinued)

  • Mfr # 30001-0-0
  • Zoro # G2859340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001-0-0
Zoro #
G2859340
UPC #
-
Country of Origin
United States

Dimensions

Length
6 inch
Height
4 Inch
Width
6 inch
Depth
6 inch

Details

Item
Cast Iron Bell Trap w/Straight,6"x6"
For Use With
Garage patio or other outdoor use
Material
Cast iron
Application
Water drains in a well in the drain unit that serves as a trap to contain sewer gas
Weight
7 Pounds
Features
These durable cast iron traps feature a spigot and lid.
Color
Black

Description

Cast Iron Bell Trap w/Straight,6"x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.