This item is Discontinued.

Vestal Mfg 9 In X 9 In Cast Iron Bell Trap W/ Strainer 30002-0-0

9 In X 9 In Cast Iron Bell Trap W/ Strainer (Discontinued)

  • Mfr # 30002-0-0
  • Zoro # G2859435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30002-0-0
Zoro #
G2859435
UPC #
-
Country of Origin
United States

Dimensions

Length
9 Inch
Height
3 inch
Width
9 Inch
Depth
9 Inch

Details

Item
Cast Iron Bell Trap w/Strap,9"x9"
Material
Cast iron
For Use With
Garage patio or other outdoor use
Application
Water drains in a well in the drain unit that serves as a trap to contain sewer gas
Features
These durable cast iron traps feature a spigot and lid.
Color
Black
Weight
9 pounds

Description

Cast Iron Bell Trap w/Strap,9"x9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.