Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Ash Dump, 49

  • Mfr # 24-001

  • Zoro # G2859015


product price: $29.65
/ea

Key Features

For Use With
Allow you to clean your fireplace and chimney flue with ease
Material
Cast iron
Length
9 Inch
Width
4-1/2 Inch
Application
Cooled ashes are swept inot ash dump to be cleaned later
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-001
Zoro #
G2859015
UPC #
-
Country of Origin
United States

Dimensions

Length
9 Inch
Width
4-1/2 Inch

Details

Item
Cast Iron Ash Dump,49
For Use With
Allow you to clean your fireplace and chimney flue with ease
Material
Cast iron
Application
Cooled ashes are swept inot ash dump to be cleaned later
Color
Black
Features
Provides a easy to use opening
Weight
4 pounds

Description

Cast Iron Ash Dump,49

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.