Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestal Mfg MOK Side Out Side Air Kit, 9 Inch Height, 5 INch Width 50-048

MOK Side Out Side Air Kit, 9 Inch Height, 5 INch Width (Discontinued)

  • Mfr # 50-048
  • Zoro # G2869673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-048
Zoro #
G2869673
UPC #
-
Country of Origin
United States

Dimensions

Width
5 INch
Height
9 Inch
Depth
22 Inch
Length
22 Inch

Details

Item
MOK Side Out Side Air Kit
Color
Black
Features
Units fit up to 42" opening fireplaces
Material
Steel
Lockout Application
Should be installed and used only in masonry fireplaces
Weight
11 Pounds
For Use With
Draws air from outside house for combustion. Helps eliminate odors and smoking fireplaces. When used with a glass enclosure, helps eliminate heat and air conditioning loss.

Description

MOK Side Out Side Air Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.