Zoro Homepage

1 Steps, 10.5 Overall Height, Polyethylene, Yellow

  • Mfr # SPN-1-YL

  • Zoro # G7823935


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Bottom Width
25 in
Color
Yellow
Material
Polyethylene
Number of Steps
1
Ladder Height
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-1-YL
Zoro #
G7823935
UPC #
691215321990
Country of Origin
United States

Dimensions

Bottom Width
25 in
Overall Height
10.5
Ladder Height
10.5
Step Depth
19.875 in
Overall Width
25
Height (In.)
10.5
Width (In.)
25
Length
25
Overall Length
25
Size
25 x 25 x 10.5

Details

Color
Yellow
Material
Polyethylene
Number of Steps
1
Rung/Step Spacing
10.5 in
Net Weight
12
Features
Anti-slip step surface. Low density polyethylene construction. Nestable design for simple storage. Colored yellow for added safety and awareness

Description

A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Steps can be nested to minimize footprint when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.