Zoro Homepage

1 Steps, 50 Overall Height, Polyethylene, Yellow

  • Mfr # SPN-1-YL-HR-PO

  • Zoro # G7823926


product price: $178.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
Not Rated
Bottom Width
25 in
Color
Yellow
Material
Polyethylene
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-1-YL-HR-PO
Zoro #
G7823926
UPC #
691215322010
Country of Origin
United States

Dimensions

Bottom Width
25 in
Overall Height
50
Top Step Height
10.5 in
Width (In.)
25
Overall Width
25
Height (In.)
50
Step Depth
19.875 in
Ladder Height
50
Step Width
19.875 in
Length
28.625
Overall Length
28.625
Size
28.625 x 25 x 50

Details

ANSI Type
Not Rated
Color
Yellow
Material
Polyethylene
Number of Steps
1
Net Weight
41
Rung/Step Spacing
10.5 in
Features
Anti-slip step surface. Low density polyethylene construction. Nestable design for simple storage. Colored yellow for added safety and awareness

Description

A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Includes bolt on handrail and casters. The hand rails height allows the unit to be pushed or pulled into the desired position, minimizing bending and twisting by the user. Steps can be nested to minimize footprint when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.