Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 H Steel Maintenance Ladder - 7 Step Grip-Strut, 7 in Steps

  • Mfr # LAD-MM-7-G

  • Zoro # G5219061


product price: $894.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Number of Steps
7 in
Material
Steel
Overall Height
100
Base Depth
62.375 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-7-G
Zoro #
G5219061
UPC #
691215073233
Country of Origin
United States

Dimensions

Overall Height
100
Base Depth
62.375 in
Step Depth
7 in
Step Width
24 in
Overall Width
29.5
Top Step Height
70 in
Overall Length
62.375

Details

Item
Maintenance Ladder - 7 Step Grip-Strut
Number of Steps
7 in
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
152

Description

Maintenance Ladder - 7 Step Grip-Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.