100 H Steel PW Ladder, Perforated, 7 Step, 7 in Steps

  • Mfr # LAD-PW-32-7-P

  • Zoro # G4983861


product price: $996.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
7 in
Material
Steel
Overall Height
100
Base Depth
56.25 in
Overall Width
38.9375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-7-P
Zoro #
G4983861
UPC #
691215126175
Country of Origin
United States

Dimensions

Overall Height
100
Base Depth
56.25 in
Overall Width
38.9375
Step Depth
7 in
Step Width
30.25 in
Top Step Height
70 in
Overall Length
56.25

Details

Item
PW Ladder,Perforated,7 Step
Number of Steps
7 in
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
117

Description

PW Ladder,Perforated,7 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.