100 H Steel Warehouse Ladder, 50 deg Perf, 7 Step, 21", 7 in Steps

  • Mfr # LAD-7-21-P-EZ

  • Zoro # G4985149


product price: $977.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
7 in
Material
Steel
Overall Height
100
Base Depth
78.9375 in
Climbing Angle
50 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-7-21-P-EZ
Zoro #
G4985149
UPC #
691215122122
Country of Origin
United States

Dimensions

Overall Height
100
Base Depth
78.9375 in
Step Depth
7 in
Overall Width
34.25
Step Width
23.56 in
Top Step Height
70 in
Overall Length
78.9375

Details

Item
Warehouse Ladder,50 deg Perf,7 Step,21"
Number of Steps
7 in
Material
Steel
Climbing Angle
50 ?
Finish
Powder Coated
Color
Blue
Net Weight
195
ANSI Type
IA

Description

Warehouse Ladder,50 deg Perf,7 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.