100 H Steel Warehouse Ladder, 58 deg Grip, 7 Step, 14", 7 in Steps

  • Mfr # LAD-7-14-G

  • Zoro # G4985219


product price:  $1,140.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
7 in
Material
Steel
Overall Height
100
Base Depth
60.0625 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-7-14-G
Zoro #
G4985219
UPC #
691215122054
Country of Origin
United States

Dimensions

Overall Height
100
Base Depth
60.0625 in
Step Depth
7 in
Step Width
23.56 in
Overall Width
34.25
Top Step Height
70 in
Overall Length
60.0625

Details

Item
Warehouse Ladder,58 deg Grip,7 Step,14"
Number of Steps
7 in
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
Net Weight
180
ANSI Type
IA

Description

Warehouse Ladder,58 deg Grip,7 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.