Zoro Homepage

100 lbs. Grip Strut Steel Stepladder

  • Mfr # LAD-DD-18-3-G

  • Zoro # G4984957


product price: $598.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Ladder Material
Grip Strut Steel
Overall Height
100 lbs.
Base Spread
19 5/16 in
Number of Steps
3
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-DD-18-3-G
Zoro #
G4984957
UPC #
691215115933
Country of Origin
United States

Dimensions

Overall Height
100 lbs.
Step Depth
7 in

Details

Item
Ladder
Ladder Material
Grip Strut Steel
Base Spread
19 5/16 in
Number of Steps
3
Color
Blue

Description

Double Side der,3 Step,Grip Strut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.